Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3166024

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 36"L x 24"W x 8"H, Kraft - Pkg Qty 10

Product Description
Features:
  • Added protection ensures that your shipments arrive safe
  • Manufactured from heavy-duty ECT-48 kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • Cartons are sold in bundle quantities and ship flat to save on storage space and shipping
  • Material: Corrugated Cardboard


PRICE
$140.00  Sold in packages of 10 / $14.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
140.00
Buy 3 pkgs - 5 pkgs
132.50Save $7.50 (5%)
Buy 6+ pkgs
127.50Save $12.50 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height8 in
Inside Length36 in
Inside Width24 in
Inside Height8 in
Weight Capacity100 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity10
Manufacturers Part NumberB3166024
BrandGlobal Industrial