- Prolongs product life by circulating air underneath.
- 8" (203mm) height off the ground meets all sanitary codes.
- All welded aluminum construction.
- 1-3/4" x 1-1/2" tubular frame.
Heavy Duty Dunnage Rack, 24"W x 48"L x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Dunnage Rack, 24" W x 48" L x 8" H
PRICE
$219.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 |
| Depth | 24 in |
| Height | 8 in |
| Weight Capacity | 2500 lbs |
Product Details
| Type | Slotted |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF; USDA |