SPC Industrial Mobile Dunnage-Rack, 36"W x 24"D x 9"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
Mobile Dunnage-Rack
The biggest mobile dunnage racks on the market. Ideal for routine jobs and eliminates need for fork trucks. Heavy-duty steel reinforced chassis with powder coat finish. Smooth plastic top panel is easy-to-clean for low maintenance. 9-5/8"H deck height. 4" diameter non-marring polyurethane swivel casters for easy mobility, half with brakes. Lateral channel reinforcements provide added strength and rigidity. Shipped Assembled.
Mobile Dunnage-Rack
The biggest mobile dunnage racks on the market. Ideal for routine jobs and eliminates need for fork trucks. Heavy-duty steel reinforced chassis with powder coat finish. Smooth plastic top panel is easy-to-clean for low maintenance. 9-5/8"H deck height. 4" diameter non-marring polyurethane swivel casters for easy mobility, half with brakes. Lateral channel reinforcements provide added strength and rigidity. Shipped Assembled.
PRICE
$305.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 10 in |
| Weight Capacity | 1000 lbs |
Product Details
| Assembly Required | Yes |
| Mobile or Stationary | Mobile |
| Material | Structural Plastic |
| Description | Structural Plastic Mobile Dunnage Rack |
| Color | Black |
| Manufacturers Part Number | PT2436 |
| Wheel Type | 4" Dia. Non-marring polyurathane swivel casters |
| Brand | SPC Industrial |