Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203632

MPN #: EP2212225

Heavy Duty Edge Protectors, 2"W x 2"D x 12"L, 0.225" Thick, White, Skid of 3080

Product Description
Safeguard products from damage. Protect products from damage during shipment and storage.

Features:
  • Edge Protectors brace loads and add extra support for double stacked pallets
  • Secure Edge Protectors to load with Stretch Film or Strapping
  • Edge Protectors can be used as structural support within cartons
  • Use to stabilize loads and improve stacking strength when shipping
  • Stabilizes strapped or stretch-wrapped loads
  • Eliminates shifting loads
  • Save by ordering in full skid quantities


PRICE
$1,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width2 in
Depth2 in
Thickness0.225 in

Product Details

TypeHeavy Duty Edge Protectors
MaterialFiberboard
Package Quantity3080
ColorWhite
Manufacturers Part NumberEP2212225