Ancra® X-Treme Guard® Edge Protector, 24"L x 12"W x 6"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
24-Inch X-Treme Guard®Edge Protector
Built with thebest materials we can offer, the24-in.X-Treme Guard® edge protectoris made with high-density polyethyleneforlightweightstrength anddurability andcan resist weather and cracking down to-30°Fso you can remain confident no matter the conditions.The guard design distributes strap tension across the guard soyour cargo doesn't getcrushed.
The24-in.X-Treme Guard®is the high-quality solution you expect from Ancra. Edge protectors are not to be used as sling protection for overhead lifting.
Built with thebest materials we can offer, the24-in.X-Treme Guard® edge protectoris made with high-density polyethyleneforlightweightstrength anddurability andcan resist weather and cracking down to-30°Fso you can remain confident no matter the conditions.The guard design distributes strap tension across the guard soyour cargo doesn't getcrushed.
The24-in.X-Treme Guard®is the high-quality solution you expect from Ancra. Edge protectors are not to be used as sling protection for overhead lifting.
PRICE
$17.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 x 12 x 6 |
Product Details
| Assembly Required | No |
| Type | Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Series | X-Treme Guard |
| Manufacturers Part Number | 50089-24 |
| Brand | Ancra |