Advantus® Plastic Letter & Legal File Tote 5802 - 18"L x 14-1/8"W x 10-13/16"H, Clear/Black
Write a Review
|
Questions & Answers (0)
Product Description
Clear hanging file container features a write-on label for easy identification of contents. Snap-on lid. Holds letter or legal size hanging file folders (not included). Clear base with black lid.
PRICE
$51.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10-13/16 in |
Product Details
| Type | File Storage Tote Box |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 55802 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |