Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heskins

Model # :WBB1885582

MPN #: 6901004800030YUA

Heskins PermaStripe® Heavy Duty Floor Marking Tape, Yellow, 2" x 98'

Product Description
Floor marking tape does not come any tougher than PermaStripe®, the material designed to meet modern 5S requirements. The construction is a solid homogenous piece of flexible plastic 0.043" thick. The color on this tape cannot be removed by solvents or scraped away, and the tape will not snap when removed. Each roll is produced individually with the adhesive coated edge to edge. Installation couldn't be easier, peel back the liner and simply stick down. You instantly have the stripe you desire.

PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length98 ft
Width2 in
Weight6 lbs
Thickness4.3 mil

Product Details

TypeFloor Marking Tape
ColorYellow
Self AdhesiveYes
PatternSolid
MaterialPVC
DescriptionPermaStripe® Floor Marking Tape
Package Quantity1
Manufacturers Part Number6901004800030YUA
Reflective TypeNon Reflective
BrandHeskins