Features
- Withstands your most grueling warehouse traffic
- Heavy-duty, Vinyl tape holds tight yet removes cleanly
- Authorized Personnel Marking Tape/Labeling
- Repeating Message Floor Tape
Weights & Dimensions
| Length | 100 |
| Width | 6 in |
| Weight | 14 lbs |
Product Details
| Style | Authorized Personnel Only |
| Type | Repeating Message Floor Tape |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 6RAPO |
| Brand | Mighty Line |