Heskins Premium Grade Glow In The Dark Egress Tape, 1"W x 49'L
Write a Review
|
Questions & Answers (0)
Product Description
Premium Grade Glow-in-the-Dark Egress Tape delivers exceptional performance for emergency visibility. Photoluminescent brightness is measured in millicandelas per square meter (mcd/m²), with effectiveness judged by how long it takes to reach 0.32 mcd/m²-the point at which it's no longer visible. This premium tape takes approximately 1,800 minutes (30 hours) to reach that level after a full charge. According to ASTM E2072, minimum luminance levels must be 30 mcd/m² at 10 minutes and 4.4 mcd/m² at 60 minutes. Our premium tape far exceeds these standards, offering extended glow duration and superior brightness. It's ideal for stairwells, exit paths, and any area requiring reliable, long-lasting emergency guidance.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 |
| Width | 1 in |
| Thickness | 6 mil |
Product Details
| Type | Glow Tape Egress Tape |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 81521 |
| Self Adhesive | Yes |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Pattern | Solid |
| Brand | Heskins |