Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 24" Dia.,CW, 27° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Four Wing Galvanized Steel Props are designed for use in Industrial Air Circulators, Exhaust Fan Units, Air Cooled Condensing Units, Small Cooling Towers, Agricultural Ventilation Equipment, Large Unit Heaters, Commercial and Industrial Equipment, Roof Top Air Conditioners, General Cooling and Heating Applications. L Type Bushing Needed.
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 2-5/8 in |
| Diameter | 24 in |
Product Details
| RPM | 850/1000/1140 rpm |
| Static Pressure 0.3" BHP | 0.31/0.50/0.72 BHP |
| Static Pressure 0.0" CFM | 4600/5350/6150 CFM |
| Color | Silver |
| Number of Blades | 4 |
| Static Pressure 0.0" BHP | 0.26/0.45/0.66 BHP |
| For Use With | Fans, Condensers, Cooling Towers, Ventilation, Heaters, HVAC & AC Equipment |
| Rotation | Clockwise ° |
| Pitch Degrees | 27 ° |
| Material | Galvanized Steel |
| Static Pressure 0.3" CFM | 2500/4000/5000 CFM |
| Brand | PEMS |