Small Hubless Fan Blade, 7-3/4" Dia., 30° Pitch, CW, 2-9/16" Blade Depth, 3 Blade
Write a Review
|
Questions & Answers (0)
Product Description
Small Hubless Fan Blades are Ideal For Use In Air Moving, Fan Coils, Freezers, Refrigerators, Range Hoods, Small Appliances And More.
Small Hubless Fan Blades have a sturdy construction for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 2400, 3000, 3600. Dimensions and blade depths vary.
Small Hubless Fan Blades have a sturdy construction for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 2400, 3000, 3600. Dimensions and blade depths vary.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 2-9/16 in |
| Diameter | 7-3/4 in |
Product Details
| Pitch Degrees | 30 ° |
| RPM | 1550 rpm |
| Material | Aluminum |
| Color | Silver |
| Number of Blades | 3 |
| Rotation | Clockwise ° |
| Brand | PEMS |