Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879732

MPN #: 4LC4827CW

Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 48" Dia.,CW, 27° Pitch

Product Description
Heavy Duty Four Wing Galvanized Steel Props are designed for use in Industrial Air Circulators, Exhaust Fan Units, Air Cooled Condensing Units, Small Cooling Towers, Agricultural Ventilation Equipment, Large Unit Heaters, Commercial and Industrial Equipment, Roof Top Air Conditioners, General Cooling and Heating Applications. L Type Bushing Needed.

PRICE
$1,029.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth5-1/4 in
Diameter48 in

Product Details

RPM400/500/600 rpm
Static Pressure 0.3" BHP1.30/2.30/3.90 BHP
Static Pressure 0.0" CFM18700/23500/28200 CFM
ColorSilver
Number of Blades4
Static Pressure 0.0" BHP1.10/2.00/3.40 BHP
For Use WithFans, Condensers, Cooling Towers, Ventilation, Heaters, HVAC & AC Equipment
RotationClockwise °
Pitch Degrees27 °
MaterialGalvanized Steel
Static Pressure 0.3" CFM9000/17000/23000 CFM
BrandPEMS