Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1646001

Global Industrial™ Heavy Duty Gaylord Lids, 49-1/4"L x 25-1/4"W x 4"H, Kraft - Pkg Qty 5

Product Description
These lids are ideal to use with Gaylord container GL48248TW (Global# B1645611).

Features:
  • Manufactured from 275#/ECT-44 corrugated kraft
  • Sold and shipped flat in bundle quantities of 5
  • The dimensions provided are the inside dimensions of the product
  • Tape, glue or staples required for assembly.


PRICE
$51.25  Sold in packages of 5 / $10.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
51.25
Buy 3 pkgs - 4 pkgs
48.00Save $3.25 (6%)
Buy 5+ pkgs
46.50Save $4.75 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length49-1/4 in
Inside Width25-1/4 in
Inside Height4 in

Product Details

TypeGaylord Lids
ColorKraft
For Use WithGL482428TW
Strength275# / ECT-44
RecyclableYes
MaterialCorrugate
DescriptionHeavy-Duty Gaylord Lids
Wall TypeTriple
Package Quantity5
Manufacturers Part NumberB1646001
BrandGlobal Industrial