Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB1229021

MPN #: FC99SW72483-S

UNEX FC99SW72483-S Flow Cell Heavy Duty Gravity Rack w/ wheelbed Starter,3 Level, 72"W x 48"D x 72"H

Product Description
Heavy Duty Gravity Flow Rack, 27600, Starter, 3 Level, 72"W x 48"D x 72"H

Multi-level storage unit with SpanTrack wheelbed allows front feeds and keeps products at pick point. Uprights and horizontal beams are made from 1-3/4" square tube steel. Welded base plates allow floor anchoring. Post are punched at 1" on center. Powder coat finish. Wheels are 1.6" Hex Hub, low friction design with 5/16" steel axle. 3 levels 1000 lb. capacity per level. Includes 4 upright posts, 4 front to back beams, 2 cross beams per level. Easy assembly. 7 Year Limited Warranty.

PRICE
$2,899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth48 in
Height72 in
Weight Capacity3000 lbs
Weight569 lbs

Product Details

Assembly RequiredYes
TypeRack Starter
Shelf TypeTilted
Shelf Capacity1000 lbs
ColorBlue
Number of Levels3
Track ConfigurationWheel Bed
Mobile or StationaryStationary
MaterialSteel
Manufacturers Part NumberFC99SW72483-S
BrandUNEX

Warranty

Warranty7 yr