A quality can liner you can rely on, Boardwalk® Industrial Can Liners are constructed with the puncture and tear resistance required for jobs where added strength and durability are desired. Their linear, low-density polyethylene construction provides industrial-strength performance at an affordable price, and their sturdy, star-seal bottoms help prevent leaks while keeping heavier loads better balanced. Packaged as cored rolls for easy dispensing on the go.
Boardwalk® Industrial Can Liner Rolls, 60 gal, 2.5 mil, 21" x 17" x 65", Clear, 50/Carton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 38 in |
| Height | 65 in |
| Thickness | 2.5 mil |
Product Details
| Type | Heavy Duty |
| Capacity | 51 - 60 gal |
| Material | LDPE |
| Package Quantity | 50 |
| Description | Industrial Drum Liner Rolls |
| Color | Clear |
| Manufacturers Part Number | K7665WCK |
| Closure | Open Ended |
| Brand | Boardwalk |
Related Products
Choose Global Industrial™ Light Duty Black Trash Bags for light trash loads, including newspapers, magazines, rags, linens, paper towels and tissue. Ideal for office buildings and restrooms, lodging and healthcare, linen collection and guest room trash, grocery and convenience and food service areas with high percentage of paper or wet, bulky trash. Manufactured from 100% virgin high molecular weight High DensityPolyethylene(HDPE) resins, the bag's 0.23 Mil thickness offers an excellent stretch and durability properties. Star seal bottom provides optimal fit to receptacle, even load ...
✓ Superior resistance to puncture and tears ✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger ✓ Easily retrievable from a distinctive clam-shell box Global Industrial™ Super-Duty Black Trash Bag are built to contain all kinds of heavy-duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's ...
✓ Excellent resistance to puncture and tears ✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger ✓ Easily retrievable from a distinctive clam-shell box Global Industrial™ Extra Heavy-Duty Black Trash Bags hold medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, ...
The Mainstay Trash Bin makes cleaning up look good. This stylish trash can for patio use is crafted with our trademark high-quality UV stable materials, allowing it to stand the test of time. Add it to your current outdoor setup or pair it with matching Mainstay Collection pieces to achieve the functionality and style you never knew you needed. Features: Perfect for residential or commercial settings Designed for on-deck use Crafted from extruded, high-density polyethylene Withstands outdoor environment without swelling, splintering, fading, or warping UV stable, moisture and mildew ...
✓ Excellent resistance to puncture and tears ✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger ✓ Easily retrievable from a distinctive clam-shell box The Global Industrial™ Medium-Duty White Trash Bags hold light-to-medium trash loads from food scraps and office waste to debris from light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low ...