Linear, low-density, high-visibility, bright red medical waste can liners are designed specifically for biohazard materials in health care settings. A high-quality, blended resin can liner that's constructed with puncture and tear resistance for added strength and durability. Biohazard warnings printed in English and Spanish. Meets DOT requirements. Provides trusted trash collection for wet or dry hazardous waste at an economical price. Individually folded for quick and easy dispensing.
Model # :WBB2686085
MPN #: BWKIW3339R
Boardwalk® Linear Low Density Health Care Trash Can Liners, 33 gal, 1.3 mil, 33 x 39, 150/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Height | 39 in |
| Weight | 16.7 lbs |
| Thickness | 1.3 mil |
Product Details
| Type | Biohazard Waste Bags |
| Capacity | 33 gal |
| Material | LLDPE |
| Package Quantity | 150 |
| Color | Red |
| Manufacturers Part Number | BWKIW3339R |