Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB670206

Global Industrial™ Light Duty Black Trash Bags - 2 to 4 Gal, 0.23 Mil, 2000 Bags/Case

Product Description
Choose Global Industrial™ Light Duty Black Trash Bags for light trash loads, including newspapers, magazines, rags, linens, paper towels and tissue. Ideal for office buildings and restrooms, lodging and healthcare, linen collection and guest room trash, grocery and convenience and food service areas with high percentage of paper or wet, bulky trash. Manufactured from 100% virgin high molecular weight High DensityPolyethylene(HDPE) resins, the bag's 0.23 Mil thickness offers an excellent stretch and durability properties. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 17in. x 18in. for a superb fit into 2 to 4 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 20 coreless rolls of 100 bags each for a total of 2000 bags per case.
CLEARANCE PRICE
$21.75

was $72.95
Save $51.20 (70%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height18 in
Weight Capacity15 lbs
Thickness0.23 mil

Product Details

TypeLight Duty
Capacity2 - 4 gal
MaterialHDPE
Package Quantity2000
ColorBlack
Manufacturers Part Number670206
For Use WithPaper, Light Trash
BrandGlobal Industrial