Quantum's new watertight Latch Containers feature heavy-duty latches on each end that snap lock providing a tight and secure fit. Perfect for supplies, parts or office products. FDA Compliant Resin & Colorant. These durable and ultra-strong containers can hold up to 50 lbs. Injection molded from durable, high impact polypropylene. Optional Lids feature reinforced ribs that allow totes to safely and securely stack on top of each other.
Quantum® Heavy-Duty Latch Container, 21"L x 15-7/8"W x 7-3/4"H, Black, Polypropylene - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$93.00 Sold in packages of 6 / $15.50 ea
1
1
Available on or around 09/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 15-7/8 in |
| Height | 7-3/4 in |
| Size (L x W x H) | 21 x 15-7/8 x 7-3/4 in |
| Inside Length | 15-7/8 in |
| Inside Width | 12-7/8 in |
| Inside Height | 7-1/4 in |
| Inside Top Length | 18-3/8 in |
| Inside Top Width | 14-5/8 in |
| Inside Bottom Length | 15-7/8 in |
| Inside Bottom Width | 12-7/8 in |
| Weight Capacity | 50 lbs |
| Weight | 2 lbs |
Product Details
| Type | Latching Lid Storage Container |
| Color | Black |
| Style | Container |
| Lid | No |
| Capacity | 7.03 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | LC191507BK |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |