Sterilite® Plastic Footlocker w/ Latched Lid, 22 Gal Cap, 31-1/4"L x 17-7/8"W x 13-7/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Sterilite® 22 Gallon Footlocker is a durable storage solution built for secure, portable organization. This heavy-duty plastic storage bin with lid features integrated side handles and a rotating handle that converts to a full-grip bail handle, along with smooth-rolling wheels for easier transport of heavier items. A hinging lid with metal pins allows quick access to stored contents. Two durable latches keep the lid firmly attached while accommodating a standard-size padlock for added security. A deep, recessed lid supports secure same-size stacking to maximize vertical storage space. Ideal for garages, basements, attics, college dorms, or camping trips, this rolling storage container keeps your belongings protected and organized. The overall assembled dimensions of this item are 31-1/4" L x 17-7/8" W x 13-7/8" H. Proudly made in the USA, BPA-free and phthalate-free.
PRICE
$24.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/4 in |
| Width | 17-7/8 in |
| Height | 13-7/8 in |
| Inside Height | 12-1/4 in |
| Inside Bottom Length | 26-1/2 in |
| Inside Bottom Width | 12-3/8 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Black |
| Style | Latching Recessed Lid |
| Lid | Yes |
| Capacity | 2.9 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 22149001F |
| Stack and/or Nest | Stack |
| Brand | Sterilite |