Encore Packaging Heavy Duty Material Roll Stand For 24" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
Crafted from solid, heavy-duty steel, the EP-6525 is built to last, offering maximum strength and stability for easy roll storage and accessibility. Perfect for industrial or large-scale applications, it ensures your materials stay organized and within reach. HD, 2" solid steel construction. Includes HD locking casters. Adjustable feeding bar.
PRICE
$679.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 |
| Width | 40-3/4 in |
| Height | 42-9/16 in |
| Max Material Width | 24 in |
Product Details
| Type | Mobile Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Bubble, Foam, Poly, Shrink Wrap |
| Material | Steel |
| Description | HD Material Roll Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6525-24 |
| Duty | Heavy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |