- This industrial carton stand has a unique wire design and rests on rubber mounts
- Easily adjust spacing of the dividers
- Robust 5" casters are sold separately
Encore Packaging 2-Level Carton Stand, 48"L x 24"W x 48"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$645.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 48 in |
Product Details
| Assembly Required | Yes |
| For Use With | Flat Consumables |
| Tool Type | Manual |
| Includes | Caster Sold Separately |
| Material | Steel |
| Description | Dual Level with Dividers |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5815 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 |