Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3219277

MPN #: 13048GSC

New Age Industrial Heavy Duty Mobile Modular Equipment Stand, 48"W x 30"D x 24"H

Product Description
Maximize your countertop cooking efficiency and enhance mobility with the New Age Industrial 13048GSC Mobile Aluminum Modular Equipment Stand with Worktop Marine Edges and an Open Base. Specifically designed to support countertop cooking and warming equipment, this all-purpose stand offers a robust and hygienic platform for your essential appliances. Featuring a removable, heavy-duty 12-gauge aluminum worktop with a double-thick marine edge on all sides, spills are effectively contained, and your equipment remains stable and secure.

Built for lasting performance, this stand boasts a fully welded, heavy-duty aluminum frame and top. Equipped with four 5" stem type swivel casters, this mobile unit allows for effortless movement and repositioning within your workspace, providing unparalleled flexibility. The open base design offers convenient access for storage or cleaning underneath. NSF certified and backed by a lifetime guarantee against rust and corrosion, this mobile equipment stand is a reliable and practical addition to any dynamic commercial kitchen. Shipped knocked down for easy assembly.

Key Features/Benefits
  • Dimensions: 48"W x 24"H x 30"D
  • Weight Capacity: 1000 lbs.
  • Stand Type: Modular (Adjustable) Mobile Equipment Stand With Open Base
  • Worktop Type: Adjustable with Removable Aluminum Top & Marine Edge on All Sides
  • Type of Casters: 5" Stem Type Swivel Casters with Brakes
  • Number of Casters: 4
  • Quick Assembly: Easily attach to freestanding round, tubular legs using the included allen wrench. No other tools required
  • Easy to Adjust: Legs are clearly marked every 2 inches along their entire length, serving as a guide and allowing for easy and accurate worktop shelf height adjustments to optimize space and ergonomics
  • Ships Knocked Down for freight and space savings
  • NSF Certified
  • Five-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
Get your New Age Industrial 13048GSC Mobile Modular Equipment Stand today!

See price in cart

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height24 in
Weight Capacity1000 lbs
Weight48 lbs
Shelf Gauge12 ga
GaugeWorktop: 12, Legs: 6 ga
Caster Size5 x 1-3/8 in

Product Details

Assembly RequiredYes
Number of Legs4
Leg StyleRound Tubular Leg
MaterialAluminum
Number of Shelves1
Manufacturers Part Number13048GSC
Shelf MaterialAluminum
Leg MaterialAluminum
BrandNew Age Industrial
Wheel MaterialPolyolefin
TypeModular Equipment Stand
ColorSilver/Gray
Caster TypeStem
Leg TypeAdjustable
Shelf StyleSolid Aluminum
Number of Casters4
Top MaterialAluminum

Compliance & Certifications

CertificationsNSF