Duck® Heavy Duty Moving & Storage Boxes, 16"L x 16"W x 15"H, 200#/ECT-42, Brown, 6/PK
Write a Review
|
Questions & Answers (0)
Product Description
Duck® Heavy-Duty Moving/Storage Boxes, 16"L x 16"W x 15"H, Brown
Whether your belongings are on the move, in the mail or headed for storage, Duck® Brand Heavy Duty Kraft Boxes are reinforced with double-wall construction for added strength so even your heaviest items hold up, making it a must-have box for packing up areas of your home like the kitchen or bulky items in the garage. Every box is also made up entirely of recycled content. Plus, longer-lasting boxes mean you can reuse them over again.
Whether your belongings are on the move, in the mail or headed for storage, Duck® Brand Heavy Duty Kraft Boxes are reinforced with double-wall construction for added strength so even your heaviest items hold up, making it a must-have box for packing up areas of your home like the kitchen or bulky items in the garage. Every box is also made up entirely of recycled content. Plus, longer-lasting boxes mean you can reuse them over again.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 15 in |
| Weight Capacity | 80 lbs |
| Weight | 2 lbs |
| Size | Medium |
Product Details
| Type | Standard Moving Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-42 |
| Recyclable | Yes |
| Wall Type | Double |
| Package Quantity | 6 |
| Manufacturers Part Number | DUC280728 |
| Brand | Duck |