Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R-Kive

Model # :WBB3172605

MPN #: FSB100

R-Kive® File Storage Boxes with Lid, 15"L x 12"W x 10"H, Wood Grain, 12/Pack

Product Description
Use to keep documents clean and organized.

Features:
  • 850 lb. Stacking Strength
  • Heavy-duty, triple end, double side, double bottom construction withstands frequent handling
  • FastFold® quick and easy box assembly
  • Use for either legal or letter size documents
  • Reinforced tear-resistant hand holes make boxes comfortable to carry
  • Deep locking lift-off lid stays in place for secure file storage
  • Attractive Brown Woodgrain color


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
139.95
Buy 3 units - 5 units
135.95Save $4.00 (3%)
Buy 6+ units
129.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12 in
Height10 in
Inside Length15 in
Inside Width12 in
Inside Height10 in
Stacked Weight Capacity850 lbs
File Size FormatLetter/Legal

Product Details

ColorBrown
Percent Recycled Content13 - 60
StyleLift-Off
MaterialCorrugated Cardboard
DescriptionFile Storage Boxes
Package Quantity12
Manufacturers Part NumberFSB100
BrandR-Kive