Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3144941

MPN #: D-500-HD-NB

Vestil™ Heavy Duty No Bump & Dump Hopper, Steel, 5 Cu. Yd., 6000 lb. Capacity, Blue

Product Description
This Steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.

Features:
  • Pull chain release for quick dumping
  • Powder coated finish for added baked in toughness
  • Fork pockets provide a solid lifting foundation
  • Safety restraint secures the hopper to the fork truck
  • Caster and Lids are Optional
  • CPO-Prop 65 Warning Required(Yes/No): Yes
  • Manufacturer Warranty - 90 Days, Parts- Limited Warranty


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$3,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3349.00
Buy 3 units - 5 units
3179.00Save $170.00 (5%)
Buy 6+ units
3079.00Save $270.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90-1/4 in
Width79-3/8 in
Height64-3/8 in
Weight Capacity6000 lbs
Weight1554 lbs
Fork Pocket Center28 in
Fork Opening7-1/2 x 2-1/2 in
Wall Gauge8 ga

Product Details

Assembly RequiredNo
TypeNo Bump & Dump Hopper
ColorBlue
Hopper Release TypeChain/Cable
Dump Angle Degrees74
Capacity5 yd³
MaterialSteel
Manufacturers Part NumberD-500-HD-NB
BrandVestil

Warranty

Warranty90 days