Vestil Steel Heavy Duty D-Style Self Dumping Hopper, 1 Cu. Yd., 6000 lb. Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This Heavy Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. Full-length fork tube provide a solid base. The included safety restraint should be properly secured to a fork truck before dumping. (Length dimension is measured at top of chute.) Hopper is stackable if you stack the top hopper turned ninety (90) degrees from the bottom. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
PRICE
$1,355.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/8 in |
| Width | 42-9/16 in |
| Height | 42-3/4 in |
| Weight Capacity | 6000 lbs |
| Weight | 580 lbs |
| Base Thickness | 2-1/2 in |
| Fork Pocket Center | 18 in |
| Fork Opening | 2-1/2 x 7-1/2 in |
| Wall Gauge | 8 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper w/ Bump Release |
| Color | Yellow |
| Hopper Release Type | Bump |
| Dump Angle Degrees | 76 |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | D-100-HD-YEL |
| Brand | Vestil |
Warranty
| Warranty | 90 days |