Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336868

MPN #: HDCDB243678-4M95

Durham Mfg.® Heavy Duty Maintenance Storage Cabinet, 36-3/16"W x 24-1/16"D x 78"H, All-Welded, Gray

Product Description
Durham Heavy Duty Pegboard & Shelf Cabinet HDCDB243678-4M95 - 12 Gauge 36-3/16"W x 24-1/16"D x 78"H

Features:
  • 3 drawers
  • 2 adjustable shelf
  • 400 Lbs. shelf capacity
  • Pad-lockable doors with pegboard panels
  • 3 point locking system
  • Broom holder and 6" full depth leg, gray


PRICE
$2,719.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2719.00
Buy 6 units - 10 units
2579.00Save $140.00 (5%)
Buy 11+ units
2509.00Save $210.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/16 in
Depth24-1/16 in
Height78 in
Weight551 lbs
Gauge12 ga
Drawer Weight Capacity400 lbs

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves2
Door TypeSolid
Number of Drawers4
MaterialSteel
Number of Shelves3
Construction TypeAll-Welded
Manufacturers Part NumberHDCDB243678-4M95
BrandDurham Mfg.
Shelf Capacity1750 lbs
ColorGray
Handle TypeLever
StyleFull Height
Number of Doors2
Mobile or StationaryStationary
Package Quantity1
Number of Compartments3
Drawer Quantity (Drawer Height)(2) 5-3/8 (2) 3-3/8
Number of Fixed Shelves2
Base TypeLegs

Warranty

Warranty1 yr