- 12 Gauge
- 2 Adjustable Shelves
- Recessed Doors
- 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel
- Cast Iron Pad-lockable Handle
- 3 point locking system
- Heavy duty hinges prevent doors from sagging or warping
- Side handle for easy maneuvering
- Hook-On-Bins® by Durham are included
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Mobile Cabinet with 2 Adjustable Shelves, 18 Blue Bins, 12 Ga., 48"W x 24"D x 81"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,985.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 81 in |
| Weight | 546.7 lbs |
| Gauge | 12 ga |
Product Details
| Cabinet Style | Mobile Cabinet with Bins & Shelves |
| Type | Mobile Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray/Blue |
| Door Type | Recessed |
| Number of Bins | 18 |
| Style | Interior: Bins, Shelves |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Bin Color | Blue |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCM48-18-2S5295 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |