Features:
- 1 adjustable shelf
- 3 drawers
- 400 Lbs. Shelf Capacity
- Maple top surface
- 60 piece tool holder set
- Pad-lockable doors with pegboard panels
- 6" full depth legs, gray
Weights & Dimensions
| Width | 36-3/16 in |
| Depth | 24-1/16 in |
| Height | 78 in |
| Weight | 549 lbs |
| Gauge | 12 ga |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Number of Drawers | 3 |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDCDPWT243678-3M95 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 1750 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Drawer Quantity (Drawer Height) | (3) 3-3/8 |
| Number of Fixed Shelves | 2 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |