- 4 adjustable shelves
- 32 piece peg hook assortment included
- Pad-lockable doors with pegboard panels
- 3 point locking system
- 6" full depth legs, gray
- Shelf dimension: 33-15/16 x 15-7/8
Durham® HD Pegboard & Shelf Cabinet w/ 4 Adj Shelves, 12 Ga, 36-3/16"W x 24-1/16"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,759.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-3/16 in |
| Depth | 24-1/16 in |
| Height | 78 in |
| Weight | 439 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1750 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCP243678-PB32-4S95 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |