Pac Strapping® Heavy Duty Phosphate Wire Buckle, 3/4" Strap Width, Black, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
3/4" wide Heavy-duty Phosphate Wire Buckle for use with Woven Cord Strapping, 1,000 buckles per case. This versatile strapping solutions can be applied using hand tools and heavy-duty woven Cord Strapping. Its strength and adaptability make it suitable for a variety of applications, from logistics to agricultural industries.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wire Diameter | 3/16 in |
| Strap Width | 3/4 in |
| Material Width | 3/4 in |
Product Details
| Type | Wire Buckle |
| Material | Phosphate Steel |
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | XHDB-6A-PHOS |
| Duty | Heavy Duty |
| For Use With | Woven Cord Strapping |
| Brand | Pac Strapping |