Encore Packaging Heavy Duty Galvanized Wire Buckles, 5/8" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Classic heavy duty galvanized wire buckles. Contains 1000 buckles per case, can only order by case.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/8 |
| Strap Width | 5/8 in |
Product Details
| Type | Buckles |
| Material | Galvanized Steel |
| Package Quantity | 1000 |
| Color | Silver |
| Seal Type | Wire Buckle |
| Manufacturers Part Number | P58WB3-GA |
| Duty | Heavy Duty |
| For Use With | Cord |
| Brand | Encore Packaging |