Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996640

MPN #: NCB-3048-8PYBK

Little Giant® Heavy-Duty Platform Truck with Rolling Corner Bumpers NCB-3048-8PYBK - 30 x 48

Product Description
Heavy-Duty Platform Trucks, Capacities to 3600 lbs. - Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on underside. Removable pipe handle is 1-5/16" OD and has two cross braces. Two swivel and two rigid casters with choice of wheels. Durable powder coated finish. Ships fully assembled and ready for use. 8" x 2" polyurethane with Wheel Brakes & Rolling Corner Bumpers; 3600 lb. Capacity.

PRICE
$929.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height40 in
Weight Capacity3600 lbs
Weight111 lbs
Wheel Diameter8 in
Deck Width30 in
Deck Length48 in
Deck Height11 in

Product Details

Assembly RequiredNo
TypeHigh-Capacity Platform Truck
Deck MaterialSteel
ColorGray
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Handle TypePush Handle
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberNCB-3048-8PYBK
BrandLittle Giant

Warranty

Warranty1 Year