Stanley 11-325T Heavy-Duty Quick-Point™ Snap-Off Blades W/Dispenser, 10/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® Heavy-Duty Quick-Point™ Snap-Off Blades W/Dispenser, 10/Pk
Replacement blade for the Stanley® 1" snap-off knife (10-425). Fits most 25 mm snap-off blade knives. Blade made of high carbon steel. Blade sections snap-off providing fresh, sharp cutting points. For use with: 10-425 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$9.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Width | 3 in |
| Height | 5/8 in |
| Size | 25 mm |
| Blade Width | 3 |
| Thickness | 0.027" |
Product Details
| Blade Shape | Parallelogram |
| For Use With | General Purpose |
| Style | Snap-Off |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 11-325T |
| Cutting Edge | 1 |
| Number of Points | 7 |
| Brand | Stanley |