Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913485

MPN #: 5008

OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack)

Product Description
OLFA® 5008 25mm Silver Snap-Off Blades - Pkg Qty 5

These seven-segment snap-off blades let you "change" your knife blade in a snap! The pack includes five blades, giving you hours upon hours of reliable usage. Use these blades for cutting industrial materials such as gaskets, conduit, belt synthetics, rope, leather, laminates, plastics, fiberglass, rubber and textiles.

Features:
  • Fits OLFA® PRO 25mm utility knives
  • Double-honed blade provides superior initial sharpness and edge retention
  • Constructed from premium carbon tool steel
  • Exact 59-degree edge angle optimizes cutting power and minimizes blade breakage
  • Seven segments per blade
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$11.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Width25MM

Product Details

Blade ShapeParallelogram
MaterialCarbon Tool Steel
Package Quantity5
Blade TypeSnap-Off
Manufacturers Part Number5008
Cutting Edge1
For Use WithGeneral Purpose
Number of Points7
BrandOLFA