Features:
- Molded as one piece, no seams
- Nominal wall thickness is 5/32" (3.97mm)
- Stepped flange at top provides reinforcement and grip for lifting
- Not autoclavable
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Length | 12 in |
| Width | 12 in. |
| Height | 12 in. |
Product Details
| Type | Tanks & Buckets |
| Color | Natural |
| Capacity | 30L gal |
| Includes | Cover |
| Material | LLDPE |
| Package Quantity | 1 |
| Description | Rectangular Tank with Cover |
| Manufacturers Part Number | 14100-0010 |
| Shape | Rectangular |
| Brand | Nalgene |