Features:
- Suitable for use with many organic chemicals
- Offers good stress-crack resistance
- Autoclavable
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Length | 24 in |
| Width | 12 in. |
| Height | 12 in. |
Product Details
| Type | Tanks & Buckets |
| Color | Natural |
| Capacity | 50L gal |
| Includes | Cover |
| Material | PP |
| Package Quantity | 1 |
| Description | Rectangular Tank with Cover |
| Manufacturers Part Number | 14200-0020 |
| Shape | Rectangular |
| Brand | Nalgene |