Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203910

MPN #: RTS32HD

Heavy Duty Reverse Tuck Folding Cartons, 9"L x 7"W x 4"H, Kraft, 150/Pack

Product Description
Durable Heavy Duty Kraft Reverse Tuck Folding Cartons for Secure Packaging and Storage.

Features:
  • Made from 36-point chipboard for enhanced strength and durability, ideal for protecting heavier or bulkier items
  • Natural kraft finish provides a rugged, professional look and offers eco-friendly packaging options
  • Folding design allows for compact storage when not in use, optimizing space in warehouses or storage areas


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length9 in
Inside Width7 in
Inside Height4 in

Product Details

Package Quantity150
ColorBrown