Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203891

MPN #: RTS25HD

Heavy Duty Reverse Tuck Folding Cartons, 5"L x 3-1/4"W x 7-1/4"H, Kraft, 250/Pack

Product Description
Durable Heavy Duty Kraft Reverse Tuck Folding Cartons for Secure Packaging and Storage.

Features:
  • Made from 36-point chipboard for enhanced strength and durability, ideal for protecting heavier or bulkier items
  • Natural kraft finish provides a rugged, professional look and offers eco-friendly packaging options
  • Folding design allows for compact storage when not in use, optimizing space in warehouses or storage areas


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length5 in
Inside Width3-1/4 in
Inside Height7-1/4 in

Product Details

Package Quantity250
ColorBrown