Vestil Heavy Duty Rubber Corner Ramp, 9-11/16"L x 9-11/16"W x 3-5/8"H, 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The rubber ramp consists of modular rubber that is versatile for use in many applications. Add this round corner piece for a finished look. Tread surface pattern for better traction. Includes hardware for connecting ramps together. Heavy-duty molded rubber construction for durability and long life.
PRICE
$19.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 9-11/16 ft-in |
| Height | 3-5/8 ft-in |
| Weight Capacity | 4000 lbs |
| Weight | 5 lbs |
| Ramp Length | 9-11/16 ft-in |
| Usable Width | 9-11/16 in |
Product Details
| Assembly Required | No |
| Type | Hand Truck Curb Ramp |
| Color | Black |
| Material | Rubber |
| Manufacturers Part Number | RCR-C |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |