Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :T9FB387476

MPN #: RCS/2

Salesman's Portable Garment Rack - Collapsible RCS/2 - Heavy Duty Round Tubing - Chrome

Product Description
Heavy Duty Salesman's Rack, Collapsible RCS/2 - Round Tubing - Chrome

Made of 1" round tubing. 48" hangrail with two 12" pull-out rods. Height is adjustable at 55", 60" and 65". Has 4" ball bearing casters. Includes clips for hangrail storage and protective rubber bumpers. Collapsible.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height55 to 65 in

Product Details

StyleMobile
TypeCollapsible Garment Rack w/ HD Tubing
ClassGarment Racks
FinishChrome
LineRolling Racks
Manufacturers Part NumberRCS/2
BrandEconoco