Coxreels® Heavy Duty Spring Rewind Hose Reel For Grease/Hydraulic Oil: 3/8" I.D., 50' Hose, 5000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels® SH Series "Super Hub" spring driven hose reels, have a long history of dependable performance. The larger chassis and frame accommodates hose with longer lengths and larger diameters. Coxreels' original Super Hub dual axle support system increases the stability during operation, reduces vibration and strengthens the structural integrity of the reel.
CLEARANCE PRICE
$349.95was $635.00
Save $285.05 (45%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 9-1/4 in |
| Height | 21-1/4 in |
| Weight | 65 lbs |
Product Details
| Type | Rubber |
| Number of Hoses | 1 |
| Color | Blue |
| Drive/Return Type | Spring Rewind |
| Material | Steel |
| PSI | 4000 psi |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |