Frost Heavy Duty Stainless Steel Compact Ash Bin, 908
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all stainlessashtray is ideal for pedestrian common areas. 18 gauge stainless steel, 304, # 4 brushed finish (18 and 20 ga. on Code 908). Secured with tumbler keyed lock. Door is hinged with full length stainless steel piano hinge. Offset mounting bracket keeps unit 5/8" away from wall for extra fire insulation. Corrosion resistant galvanized steel (22 ga.) inner liner with baffle opening.
PRICE
$93.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 3 in |
| Height | 9 in |
| Weight | 4 lbs |
Product Details
| Mounting Location | Wall Mount |
| Capacity | 1/4 gal |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 908 |
| Brand | Frost Products |