Rubbermaid® Infinity Traditional Outdoor Ashtray, 4 Gallon, Black
|
Questions & Answers (0)
Product Description
Provide outdoor spaces with a simplistic and sturdy smoking receptacle. The Rubbermaid® Infinity Traditional Outdoor Ashtray offers a sophisticated styling for attractive, efficient cigarette butt disposal. This high capacity cigarette receptacle holds 5,000 butts and is ideal for high traffic areas. This smoking receptacle features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. Hand screw knob allows access to interior for easy maintenance. FM, CSFM approved.
PRICE
$565.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39 in |
| Diameter | 13 in |
Product Details
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 4 gal |
| Material | Metal |
| Color | Black |
| Manufacturers Part Number | FG9W3300BLA |
| Brand | Rubbermaid |