Rubbermaid Commercial® Replacement Groundskeeper Receptacle - FG2570L4BLA
|
Questions & Answers (0)
Product Description
Replacement Groundskeeper® Receptacle Rubbermaid replacement part reference number: 639W30U1BLA
Replacement part fits Rubbermaid FG257088BEIG , FG257088BLA , FG257088BRN , FG9W3000BLA , FG9W3000SSTON and FG9W3000BEIG
Replacement part fits Rubbermaid FG257088BEIG , FG257088BLA , FG257088BRN , FG9W3000BLA , FG9W3000SSTON and FG9W3000BEIG
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 33-1/4 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Type | Replacement Receptacle |
| Mounting Location | Free Standing |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FG2570L4BLA |
| Brand | Rubbermaid |