Triton Products 18"W x 36"H White Epoxy, 18 Gauge Steel Square Hole Pegboards w/ Mounting Hardware
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard heavy duty white epoxy coated steel pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. The epoxy coating makes them scratch resistant.
LocBoards are formed using a sturdy boxed construction providing years of heavy duty holding strength for heavy and odd shaped items.
LocBoards are designed so that mounting hardware is hidden from sight, presenting a clean, attractive and durable appearance. Boards attach to walls, benches, wire cages, tool carts and other vertical surfaces and require no additional spacer system.
The two board sets can be mounted vertically or horizontally together or placed on different wall areas.
LocBoards are used in conjunction with all Triton Products commercial grade LocHook products offering 2 and 4 point secure lock on hooks (50000 series.)
LocBoards are formed using a sturdy boxed construction providing years of heavy duty holding strength for heavy and odd shaped items.
LocBoards are designed so that mounting hardware is hidden from sight, presenting a clean, attractive and durable appearance. Boards attach to walls, benches, wire cages, tool carts and other vertical surfaces and require no additional spacer system.
The two board sets can be mounted vertically or horizontally together or placed on different wall areas.
LocBoards are used in conjunction with all Triton Products commercial grade LocHook products offering 2 and 4 point secure lock on hooks (50000 series.)
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
Product Details
| Type | Pegboard |
| Color | White |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | LB18-W |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |