Factory Installed Upgrades available at the time you order
- Legs for pallet truck access
- Chain Latch for dumping at extreme heights
- Lifting Lugs for overhead crane use
- 3-Way Entry Base allows forklift access
Model # :T9AB3190111
Weights & Dimensions
| Length | 58-3/4 in |
| Width | 39-3/4 in |
| Height | 36-1/2 in |
| Weight Capacity | 6000 lbs |
| Weight | 524 lbs |
| Base Thickness | 3/16 in |
| Fork Opening | 3 x 28-1/2 in |
| Wall Gauge | 7 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Black |
| Dump Angle Degrees | 39 |
| Capacity | 3/4 yd³ |
| Material | Steel |
| Manufacturers Part Number | 7577-BLK |
| Brand | Global Industrial |
Warranty
| Warranty | 90 days |