Master Lock® Heavy Duty Storeroom Lever W/O BumpStop, Interchangeable Core, Oil Rubbed Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock Heavy Duty Storeroom Lever W/O BumpStop, Interchangeable Core, Oil Rubbed Bronze
Heavy Duty, Grade 2, SFIC Commercial Lever, without cylinder, for storeroom doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Clutch feature. Removable thru-bolts.
Heavy Duty, Grade 2, SFIC Commercial Lever, without cylinder, for storeroom doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Clutch feature. Removable thru-bolts.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 With 2-1/2 Return in |
| Width | 3-1/4 in |
| Depth | 2-3/4 in |
| Height | 3-1/4 in |
| Weight | 4 lbs |
Product Details
| Type | Grade 2 Commercial |
| Material | Steel, Brass, Die Cast Zinc |
| Manufacturers Part Number | SLCICSR10B |
| Brand | Master Lock |