Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143318

MPN #: SLTT430K20R

Snap-Loc® Heavy Duty Tow Recovery Strap, 20,000 lb. Capacity, 4" x 30'

Product Description
Snap-Loc® 4 x 360 inch Tow Strap is much stronger than rope and tows/recovers cars, pickups, trucks, heavy equipment and more!

Features:
  • The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money
  • The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion
  • Versatile Solutions: Tows and recovers cars, pickups, trucks, heavy equipment and more. Hook/loop fastener neatly stows strap away without tangling
  • Safer: Our polyester webbing is super strong and doesn't dangerously spring back like nylon straps. Much stronger than rope. Loop ends can be cinched, knotted or connected to shackle anchors. USA Heavy Duty Built To Last: USA Long lasting 4 inch wide polyester strap webbing with extra length sewing for added strength. Cordura sleeves grip and slip on loop ends for added protection
  • Specifications: 20,000 lb. break 6,670 lb. WLL. Professional off-road, truckers and outdoor sports strap accessory. See other Snap-Loc® items for more straps and accessories


PRICE
$39.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width4 in
Height1 in
Weight5 lbs
Ultimate Load Strength Weight Capacity20000 lbs
Working Load Weight Limit6670 lbs

Product Details

Assembly RequiredNo
TypeHeavy Duty Tow Recovery Strap
ColorRed
End FittingLoop
MaterialPolyester
DescriptionHeavy Duty Tow Recovery Strap
Package Quantity1
Manufacturers Part NumberSLTT430K20R
BrandSnap-Loc