US Cargo Control Winch Strap with Wire Hook, 2" x 20', Blue
Write a Review
|
Questions & Answers (0)
Product Description
2" x 20' Trailer Winch Strap: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo. The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant. The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer. The 20-foot length strap fits standard 2" winches.
Benefits of Wire Hook End Hardware:
Wire hooks or double-J hooks are stronger and more durable than standard S-hooks. They are a versatile securement option and can even be used in applications where anchor point space is tight or the connection is harder to reach. They can easily attach to D-rings and other narrow anchor points, and include a protective zinc coating for corrosion-resistance.
10,000 lb. Tie Down Strap Industry Compliance:
All of our trailer winch straps are tested in the USA to ensure they meet all standards - they are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Benefits of Wire Hook End Hardware:
Wire hooks or double-J hooks are stronger and more durable than standard S-hooks. They are a versatile securement option and can even be used in applications where anchor point space is tight or the connection is harder to reach. They can easily attach to D-rings and other narrow anchor points, and include a protective zinc coating for corrosion-resistance.
10,000 lb. Tie Down Strap Industry Compliance:
All of our trailer winch straps are tested in the USA to ensure they meet all standards - they are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Winch Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 220WH-B |
| Brand | US Cargo Control |
| End Fitting | Wire Hook, Double J-Hook |